3M™ Scotchfil™ Electrical Insulation Putty

Article no.: 7000006089
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006089
EAN / GTIN 50054007417502
Manufacturer number 7000006089
L-Number L01310 1215

Description

Version:

Product Colour: Black
Applies efficiently and cleanly without waste build up
Overall Length: 1.524 m
Overall Width: 38.1 mm

Description:

3M™ Scotchfil™ Electrical Insulation Putty is a joint insulation for electrical conductors. This insulation putty is soft and pliable – simply mould with your fingers.

Feature:

Soft and pliable – simply mould with your fingers
Can be wrapped, stretched or moulded around irregular shapes for quick, smooth insulation build-up
UL recognised
Temperature rated at 80 °C

Note:

Use to insulate connections up to 600 V and to round out high-voltage connections to gear, smooth bus bar irregularities, and make a moisture seal at ground wire exits in high-voltage splices

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart