Scotch® Rubber Mastic Tape 2228, Black, 50.8 mm x 3 m, 1.65 mm

Article no.: 7000005986
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 268.40 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000005986
Copy
EAN / GTIN 50054007096561
Copy
Manufacturer number 7000005986
Copy
L-Number L01310 137
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Rubber Mastic Tape 2228 is moisture resistant and has an aggressive, temperature stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather exposed outdoor applications, this tape is designed for all your moisture sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.

Advantage:

  • Provides protection against UV rays with its ethylene propylene rubber backing
  • Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
  • Thick construction allows quick application build–up and padding over irregular connections
  • Withstands temperatures up to 90 °C
  • RoHS 2011/65/EU Compliant
  • Suitable for low, medium and high voltage use

Recommendation:

  • Production of insulation up to 1kV
  • Cable jacket replacement for any type of cable, both indoors and outdoors
  • Moisture sealing
  • Electrical isolation and damping of vibration at motor connections
  • Electrical isolation of connections on busbars up to 35 kV

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart