Scotch® Electrical Moisture Sealant Pads and Rolls, 63.5 mm x 3 m, 06147

Article no.: 7000005872
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sealing strip

    Identification numbers & Classifications

    Article number 7000005872
    EAN / GTIN 50054007061477
    Manufacturer number 7000005872

    Description

    Version:

    Product Colour: Black
    Easily installed to provide maximum protection
    Overall Length: 3 m
    Overall Width: 63.5 mm
    Provides excellent insulation

    Description:

    Scotch® Electrical Moisture Sealant Pads and Rolls are premium grade, electrical moisture sealant pad or rolls that is used to seal electrical connections up to 600V.

    Feature:

    PVC backing resists moisture, alkalis, acid copper corrosion and moisture
    Aggressive mastic adhesive offers optimized adherence
    Easy to install for maximum protection
    Highly resistant to UV light
    Withstands a wide temperature range of 0 to 38 °C
    Can be used indoors or outdoors
    RoHS 2011/65/EU Compliant
    Provides excellent insulation

    Note:

    Suitable for sealing out moisture and insulating low voltage connections, padding and insulating bolted connections, insulating service drops and lighting connections, protecting grounding rod connections, and end sealing cables

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart