3M™ PTFE Film Electrical Tape 61, 14 in x 36 yd (35,6 cm x 33 m), logroll untrimmed

Article no.: 7000005803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000005803
EAN / GTIN 50054007083011
Manufacturer number 7000005803

Description

Version:

Product Colour: Transparent Maroon
Great for non stick applications
Overall Length: 33 m
Overall Width: 25.4 mm
Flame-retardant

Description:

3M™ PTFE Film Electrical Tape 61 is a PTFE film backed electrical tape. This flame retardant tape is suitable for use on high temperature coils, wire harnesses and capacitors where high dielectric and breaking strength are required. This tape is 600V rated and withstands a temperature range of 32 to 356 °F (0 to 180 °C).

Feature:

Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame retardant
Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
UL Listed and RoHS 2002/65/EC Compliant
Carrier material: PTFE film
Silicone adhesive, thermosetting

Note:

Conductor / cable bundling and fixing
Cover banding for coils and capacitors
Cover protection in high temperature applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart