3M™ Scotch® Box Sealing Tape Dispenser H128, 2 in

Article no.: 7000004797
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller dispenser for adhesive tape

Identification numbers & Classifications

Article number 7000004797
EAN / GTIN 50021200069098
Manufacturer number 7000004797
L-Number L01310 502

Description

Version:

Product Colour: Grey
Dispense any box-sealing tape up to 48 mm wide
Get tighter, more precise seals on your packages
Overall Width: 48 mm
For carton sealing, box sealing, combining, reinforcing, and bundling operations

Description:

Our Scotch® Box Sealing Tape Dispenser H128 is a compact, heavy-duty steel dispenser designed for box and carton sealing. This compact dispenser gives you a quick and easy method for dispensing pressure sensitive tape directly from the roll.

Feature:

Heavy-duty construction for for tough work environments
Hand-held tape design is comfortable to use
Designed to provide tighter, more precise seals
Dispenses any box-sealing tape up to 2 inch/48 mm in width on a 3-inch/76.2 mm core
For sealing cartons and packaging, assembling, reinforcing and bundling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart