3M™ Dual Lock™ Reclosable Fastener SJ3440, Black, 25 mm x 45.7 m, 4.1 mm

Article no.: 7000001979
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000001979
    EAN / GTIN 50021200658087
    Manufacturer number 7000001979

    Description

    Version:

    Product Colour: Black
    Hear an audible snap when being used
    Overall Length: 45.72 m
    Overall Width: 25.4 mm
    Use a high clarity, visible and detectable tape for applications where marking or identification is needed

    Description:

    3M™ Dual Lock™ Reclosable Fastener SJ3440 is black, with 40 mushroom shaped stems / cm² and an engaged thickness of 4 mm. Our reclosable fastener is plain backed with no adhesive.

    Feature:

    Mushroom shaped stems, plain backed with no adhesive
    Type 250 mates to Type 170, 250 or 400
    Five times the tensile strength of typical hook-and-loop fasteners
    Opens and closes 1000 times before losing 50% of its original tensile strength
    Stems snap in place to ensure fastener is engaged
    Resists high temperatures, solvents, contamination and corrosion when fastening

    Note:

    For use in transportation, electronics, business equipment, machinery, medical, signage and display solutions
    Suitable for indoor and outdoor applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart