3M™ Fastener Hook SJ3572

Article no.: 7000001964
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000001964
    EAN / GTIN 50021200862903
    Manufacturer number 7000001964

    Description

    Version:

    Product Colour: Black
    Durable for thousands of closures
    Overall Length: 45.72 m
    Overall Width: 15.87 mm

    Description:

    3M™ Hook Fastener SJ3572 is our premium performance PSA nylon loop with acrylic tape and clear polyethylene film liner. It has a 3.8 mm engaged thickness.

    Feature:

    High performance acrylic adhesive designed for high temperature resistance
    Quick fastening that helps reduce production time and costs
    Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
    Features excellent temperature resistance of 200°F (93°C)

    Note:

    Possible applications in transport, electronics, office equipment, shop fitting and interior and exterior signage.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart