3M™ Double Coated Tape 9628FL

Article no.: 7000001485
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001485
EAN / GTIN 00051111922590
Manufacturer number 7000001485

Description

Version:

Product Colour: Transparent
Join materials immediately with quick stick adhesion
Overall Length: 54.86 m
Overall Width: 1371.6 mm
Provide great solvent and moisture resistance

Description:

3M™ Double Coated Polyester Tape 9628FL 50µm 360 high performance quick stick acrylic adhesive double coat with a clear polyester (PET) carrier on a 50µm PET film liner

Feature:

50µm double coated tape on a PET polyester carrier with a PET polyester film liner.
Double coated tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Doublecoated 360 adhesive on film liner
High adhesive strength even with low adhesive thickness
Very strong immediate liability

Note:

Use for quick sticking to electronic devices
Possible applications on powder-coated or UV-treated substrates
Suitable for many low-energy surfaces such as PE or PP
Assemble plastic housings and components

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart