3M™ Flame Retardant Sealing Tape 398FR, White, 102 mm x 33 m, 0.18 mm

Article no.: 7000001302
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000001302
EAN / GTIN 50021200966748
Manufacturer number 7000001302
L-Number L01310 915
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: White
Acrylic adhesive has excellent long ageing properties ideal for many permanent applications
Overall Length: 32.9 m
Overall Width: 10.2 cm

Description:

Our 3M™ Glass Cloth Tape 398FR has an acrylic adhesive for many applications requiring high adhesion, an abrasion-resistant backing and flame retardant properties.

Feature:

Abrasion resistance and good temperature resistance helps reduce failure due to wear
High conformability allows tape to bond over a variety of difficult textures and uneven or curved surfaces
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)

Note:

Use as a flame retardant solution for many aerospace and MRO applications

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart