3M™ Removable Repositionable Double Coated Tape 9415PC, Transparent, 1219 mm x 66 m, 0.05 mm,

Article no.: 7000001226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000001226
    EAN / GTIN 00021200396038
    Manufacturer number 7000001226

    Description

    Version:

    Product Colour: Transparent
    Use in industries from commercial printing, and medical labelling, to applications such as affixing to temporary positioning
    Overall Length: 66 m
    Overall Width: 122 cm
    A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.// Easy liner release for manual or hand applications

    Description:

    3M™ Removable Repositionable Tape 9415PC is an acrylic adhesive 400 and 1000 on a 78 lb polycoated kraft paper liner and polyester film carrier. High tack/low tack. Medium temperature and low solvent resistance. Medium/low HSE and low LSE.

    Feature:

    25µm polyester film carrier on a 50µm removable repositionable double coated tape
    Work with lightweight materials such as paper, plastics, films or foams
    These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings.
    Remove tape without leaving residue from many films, foils and papers, due to its ultra-low tack
    A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.
    Weak side of many smooth, solid surfaces can be removed without residue// Weak side of many smooth, solid surfaces can be removed without residue
    Two glues of different strength on both sides// Two glues of different strength on both sides

    Note:

    Mounting promotional items
    Removable/changeable advertisements
    Temporary repositioning of foam gaskets
    Holding paperwork and folders
    Attachment of removable labels

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart