3M™ Flexomount™ Plate Mounting Tape 411DL, Grey, 914 mm x 33 m, 0.38 mm

Article no.: 7000001223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000001223
    EAN / GTIN 00021200383397
    Manufacturer number 7000001223
    L-Number L01310 1912

    Description

    Version:

    Product Colour: Grey
    Use for most plastics and metals
    Overall Length: 33 m
    Overall Width: 914 mm
    Different adhesive forces to the cliché or cylinder/sleeve

    Description:

    Achieve uniformed coverage of solids when halftone dot reproduction is not critical with 3M™ Flexomount™ Plate Mounting Tape 411DL. Our double coated, grey, vinyl mounting tape with soft rubber adhesive is designed for clean removal from plate and print cylinders.

    Feature:

    Achieve excellent shear, peel and impact performance
    Provides uniform coverage of solids when halftone dot reproduction is not critical
    High adhesion helps reduce plate edge lifting
    Excellent plasticizer resistance
    Good aging resistance
    Excellent repositionability
    High solvent resistance
    Reliable support

    Note:

    Use for uniform coverage of solids when halftone dot reproduction is not critical

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart