3M™ PTFE Film Tape 5490, Brown, 356 mm x 33 m, 0.09 mm

Article no.: 7000001208
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000001208
Copy
EAN / GTIN 00021200735684
Copy
Manufacturer number 7000001208
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Create smooth, non-stick surfaces over a variety of substrates with 3M™ PTFE Film Tape 5490. Our tape works with a wide temperature range to perform well on heated machinery and equipment. It uses an extruded polytetrafluoroethylene (PTFE) film backing, which has an extremely low coefficient of friction, in combination with a pressure sensitive silicone adhesive to create smooth, non-stick surfaces over a variety of substrates. Its thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear, and has a high strength and abrasion resistance that ensures reliability and performance to reduce friction, rattle and machinery noise.

Advantage:

  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
  • Excellent chemical resistance enables tape to withstand challenging applications
  • High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
  • Available in a wide selection of widths for custom processes

Recommendation:

  • Use for heated machinery and equipment
  • High temperature wire bundling and harnessing
  • Lining of chutes, toughs and ducts
  • Shielding and protecting against chemicals
  • Wrapping web rollers to reduce friction
  • Noise reduction of parts where surfaces rub together
  • Providing excellent mould release in composite bonding

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart