3M™ Electroplating Tape 470, Tan, 25 mm x 33 m, 0.18 mm

Article no.: 7000001178
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000001178
    EAN / GTIN 50021200856162
    Manufacturer number 7000001178
    L-Number L01310 454

    Description

    Version:

    Product Colour: Tan
    Features a non-corrosive, flexible vinyl backing that is conformable to adapt to irregular surfaces
    Overall Length: 32.91 m
    Overall Width: 25.4 mm
    Extremely chemical resistant

    Description:

    For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M™ Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.

    Feature:

    Excellent resistance to most chemicals used in typical electroplating and anodizing operations
    Resists most common solvents and works at temperatures up to 170°F/76°C
    Abrasion, moisture and wear resistant to withstand rugged working conditions
    Conformable backing is ideal for use on curved and irregular surfaces
    Rubber adhesive provides excellent holding strength on many surfaces
    High abrasion resistance and flexibility

    Note:

    Masking of surfaces during electroplating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart