3M™ Polyester Tape 8403, Green, 51 mm x 66 m, 0.061 mm

Article no.: 7000001173
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001173
EAN / GTIN 50021200614601
Manufacturer number 7000001173
L-Number L01310 720

Description

Version:

Product Colour: Green
Excellent temperature and good abrasion resistance
Overall Length: 65.8 m
Overall Width: 50.8 mm
Thin, low caliper, but high strength polyester film less likely to interfere with machinery

Description:

For anodizing, composite bonding and splicing, use 3M™ Polyester Tape 8403. This translucent green tinted tape is coated with a silicone adhesive that bonds well on difficult surfaces, including silicone coated papers and films. It is chemical resistant and performs under a wide range of temperatures and environments. This tape is a thicker version of our 3M™ Polyester Tape 8402.

Feature:

Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
Silicone adhesive provides clean removal from a variety of surfaces
Chemical resistant adhesive and backing provides durability in difficult environments, such as anodization
Thickest version of our 3M™ Polyester Tape 8900 series, providing more durability and longer wear
Creates a permanent seal against water, moisture and more
Silicone adhesive allows use up to +200°C.

Note:

Covering during etching processes and anodising
Electrical powder coating
Splicing of siliconised protective papers
Roll tinning of printed circuits

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart