3M™ Adhesive Transfer Tape Extended Liner 920XL

Article no.: 7000001155
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001155
EAN / GTIN 50021200038902
Manufacturer number 7000001155

Description

Version:

Pressure sensitive adhesives ideal for bonding a variety of different materials
Dry edge and finger lift edge liners for added user convenience
Overall Length: 914.4 m
Overall Width: 25.4 mm
Performs in temperatures as low as -60°F/-51°C and as high as 125°F/52°C

Description:

3M™ Adhesive Transfer Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal.

Feature:

High immediate liability
Good shearing force
Tack free tape roll edges for ease of use and reduced equipment maintenance
1.4 mil UPVC film carrier allows one-piece tape removal from many surfaces
Pressure sensitive silicone adhesive

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart