3M™ Vinyl Foam Tape 4516

Article no.: 7000001102
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001102
EAN / GTIN 50021200033075
Manufacturer number 7000001102
L-Number L01310 799

Description

Version:

Product Colour: Black
Get adhesion within 20 minutes
Overall Length: 32.9 m
Overall Width: 1.3 cm
Vibration damping

Description:

3M™ Vinyl Foam Tape 4516 includes a closed cell, high-density, flexible foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner helps to minimize stretching during installation.

Feature:

Black, 1.6 mm thick closed-cell high-density foam carrier helps seal out dust, light and moisture
Durable acrylic adhesive on one side of foam offers good aging and UV resistance
Paper liner allows for die cutting without having to laminate another liner to foam
Designed for demanding gasketing, cushioning, damping and insulating applications
Watertight
Increase product life
Optimize product design
Fast and easy applications
Excellent acoustic properties
Ideal for sealing against dust and moisture, e.g. in computers and other electronic devices
For steaming and soft storage of sensitive equipment parts

Note:

Can be used on high-energy materials such as metals, painted surfaces, varnished wood, glass, ceramics and many plastics
For interior and exterior use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart