3M™ Roto Peen Flap Assembly, 9/16 in x 1 in, TC 330

Article no.: 7000000788
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 7000000788
EAN / GTIN 50048011037603
Manufacturer number 7000000788
L-Number L51710 528

Description

Version:

Product Colour: Goldenrod
Overall Length: 25.4 mm
Overall Width: 14.224 mm
Imparts a compressive residual stress that benefits the material by strengthening its durability

Description:

3M™ Roto Peen Flap Assembly feature tungsten carbide shot bonded to the flaps, providing a cleaner peening method than loose shot ‘blasting’. Our assemblies are available in three flap sizes for both small and large surface areas.

Feature:

Tungsten carbide shot is bonded to the flaps – providing a cleaner peening method than loose shot ‘blasting’
Available in three flap sizes for both small and large surface areas
Imparts a compressive residual stress that improves durability
Especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes

Note:

Effective for precision in-service rework, manufacturing, repair of small areas, and peening holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart