Scotch-Brite™ Roloc™ Bristle Disc RD-ZB, 1 in x 5/8 in, P120

Article no.: 7000000741
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 7000000741
EAN / GTIN 50048011187100
Manufacturer number 7000000741
L-Number L51710 462

Description

Version:

Product Colour: White
Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Bristle spacing is ideal for coating removal and other high-loading substances
Flexible bristles conform to contours to produce consistent finishes, even on complex parts
Convenient 3M™ Roloc™ attachment system offers quick and easy disc changes for multi-step finishing processes

Description:

Scotch-Brite™ Roloc™ Bristle Disc comprises of our Ceramic Abrasive Grain, blended with aluminium oxide and moulded, flexible bristles which provide more surface contact than wire brushes and keep their abrasive properties throughout the life of the disc.

Feature:

Moulded abrasive filled bristles surpass wire brushes in stripping, deburring, blending, finishing, polishing, cleaning
Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Use on angular slate

Note:

Use to efficiently clean, deburr, blend, finish and polish
A safe alternative to wire brushes, chemicals and pastes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart