3M™ Roloc™ Disc TR 361F, 2 in, P120

Article no.: 7000000388
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 7000000388
EAN / GTIN 30051144224037
Manufacturer number 7000000388
L-Number L51710 94

Description

Version:

3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Great versatility in use
Suitable for general info grinding

Description:

3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.

Feature:

Durable aluminium oxide abrasive grain cuts fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications – providing consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Safe and fast window change

Note:

For grinding, blending, deburring and finishing on all metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart