3M™ Versaflo™ S-Series High Durability Hood, Large, S-533L

Article no.: 7000000147
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7000000147
EAN / GTIN 04046719250318
Manufacturer number 7000000147
L-Number L01140 22

Description

Version:

Product Colour: White
Size: Large
Overall Length: 0.25 m
Overall Width: 0.24 m
Overall Height: 0.2 m

Description:

3M™ Versaflo™ S-Series High Durability Hood, Large, S-533L is our head cover with integrated head suspension which offers face, head, neck and shoulder coverage as well as eye and face protection from liquid splash and low energy fling particles and dust.

Feature:

Integrated head suspension provides head, face, neck and shoulder coverage
Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
Manufactured using durable, soft, low-linting fabric for maximum user comfort
Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
No assembly required; ready to use straight out of the box
Weighs 185 g
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
Head, Face, Neck and Shoulder coverage
White

Note:

Agriculture, food and beverage manufacturing, painting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart