ABS AOS Thickness Gauge, Quick Mini 0-0,5″, Inch/Metric

Article no.: 700-118-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Quick thickness gauge

    Identification numbers & Classifications

    Article number 700-118-30
    EAN / GTIN 4946368727325
    Manufacturer number 700-118-30
    L-Number L40010 13204

    Description

    Description:

    This is a lightweight, palm-sized thickness gauge.

    Feature:

    Digit increment: 0,0005″/0,01mm
    Repeatability: 0.01 mm/0.0005″
    Display: LCD, digit height 9 mm
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    Scope of delivery: In a box
    Power supply: Battery SR-44
    Battery life: approx. 5 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart