Diagonal Cutter plastic coated black atramentized 110 mm

Article no.: 70 11 110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 70 11 110
EAN / GTIN 4003773018193
Manufacturer number 70 11 110
L-Number L70010 1464

Description

Description:

  • the indispensable diagonal cutter for all-round use
  • high-quality material and precise workmanship for long service life
  • precision cutting edges for soft and hard wire
  • clean cutting of thin copper wires, also at the cutting edge tips
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • narrow head style for use in confined areas

Feature:

  • Cutting capacities soft wire (diameter): Ø 3.0mm
  • Cutting capacities medium hard wire (diameter): Ø 2.0mm
  • Cutting capacities hard wire (diameter): Ø 1.2mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart