Cutt-off wheels 63x1x10 mm straight A100 PREMIUM steel

Article no.: 699330
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 699330
EAN / GTIN 9003176993306
Manufacturer number 699330
L-Number L50230 4

Description

Description:

Cutting steel is made easy with this PREMIUM cut-off wheel. Whether it's metal sheets, profiles, pipes, bars or solid material, you'll be cutting any shape in no time. The very fine grain of these discs ensures particularly low burr work. In addition to their simple and dimensionally accurate handling, these tools are particularly convincing when used in places that are difficult to access.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 100 - BFM
  • Dimension (D x T x H): 63 x 1 x 10 mm
  • Diameter: 63 mm
  • Thickness: 1 mm
  • Drill hole: 10 mm
  • Grain size: 100
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Particularly thin and fine-grained wheels allow short cutting times and fatigue-free working
  • Ideal for machining hard-to-reach areas
  • Particularly impressive because of their long lifetime and simple, accurate handling
  • Grit size 100 enables particularly low-burr cutting

Application:

  • For machining different steel grades
  • For cutting thin-walled metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart