Paper disc TFC 125 mm C600 PREMIUM hard stone/steel/soft stone

Article no.: 6993
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
Price for 50 Piece: 18.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 6993
Copy
EAN / GTIN 9003170069939
Copy
Manufacturer number 6993
Copy
L-Number L50140 3206
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM Tyrolit Fast Change (TFC) disc can be changed very quickly thanks to the hook-and-loop fastener. Thanks to a sturdy paper backing, this hook-and-loop disc is ideal for coarser applications, but especially for fine finishing, as grit sizes up to 800 are available as standard. Thanks to the silicon carbide grit used, users benefit from consistent results on stone, plastic and composite materials, as well as on steel. In addition, clogging of the disc is reduced, thus increasing its service life.

Feature:

  • Shape: Paper disc
  • Material suitability: Steel, composites, granite, stone, plastic / PVC
  • Product line: PREMIUM
  • Specification : C-P65 P E C600
  • Container diameter: 125 mm
  • Grit size: 600
  • Tools for: Random orbital sander

Advantage:

  • The stable ”E” paper backing makes it perfect for coarse and fine work
  • Tyrolit Fast Change system for quick and easy disc changes thanks to hook-and-loop fastener

Application:

  • For coarse and fine finishing of workpieces made of hard stone, steel, composite materials, plastics and soft stone

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit size 80/120 for universal sanding work
  • Grit sizes 150-800 for a perfect surface finish

Special features:
  • Quick disc change thanks to TFC
  • Stable paper backing for all applications
  • Very good service life

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart