uvex motion style Low shoes S1 Black/Silver Widths 11 Sizes 50

Article no.: 6989850
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1
EU shoe size 50
Colour black / silver
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 6989850
Copy
EAN / GTIN 4031101569307
Copy
Manufacturer number 6989850
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex motion style safety shoes are extremely lightweight, fashionable work shoes with optimised wearer comfort thanks to uvex climazone climate management.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex motion style
  • Product type: Shoes
  • Colour (filter): black/silver
  • Protection class: S1
  • Gender: Ladies’/mens’
  • Size: 50
  • Closure: Elasticated laces with quick fastener
  • Brand: uvex
  • Toecap: Steel toecap.
  • Insole: Uvex 3D hydroflex® foam climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex motion
  • Width: 11

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart