Angle rolls

Article no.: 6977
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trolley with handle

Identification & Classification

Article number 6977
Copy
EAN / GTIN 4017976069777
Copy
Manufacturer number 6977
Copy
L-Number L90070 78
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

For moving of furniture or similar box-shaped objects. Low loading edge and safe transport. Steel plate housing welded, coated signal red, loading platform with non-slip covering. 3 solid rubber castors 50 x 20 mm. Scope of delivery: 1 set = 4 pieces (in a plastic box)

Feature:

Total load capacity (kg): 150
Total length (mm): 361
Total width (mm): 177
Total height (mm): 87
Height of loading platform (mm): 16
Tyres: TPE
Wheel size (mm): 50 x 18
Note: 1 set = 4 pieces, load capacity per piece = 150 kg

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart