• The item cannot be ordered due to missing prices.

Lifting rolls

Article no.: 6971

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trolley with handle

Identification numbers & Classifications

Article number 6971
EAN / GTIN 4017976069715
Manufacturer number 6971
L-Number L90070 141

Description

Version:

mounted

Description:

for the transport of heavy cupboards etc., steel plate frame galvanized yellow. Contact area with rubber cover, wheel with Polyurethanee tyres. Claw height: lowered = 12 mm, lifted max. = 50 mm. Scope of delivery: 2 lifting rolls and 1 lever rod. Handling: Lift load with lever rod, place claw of the lifting roll underneath the load and finally lift load completely by shifting the control lever by means of the lever rod. Proceed exactly in the same way on the opposite side with the second lifting roll and the load can be moved.

Feature:

Total load capacity (kg): 1000
Total length (mm): 170
Total width (mm): 126
Total height (mm): 272
Tyres: Polyurethane
Wheel size (mm): 138 x 28

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart