Deburring Cutter TRIMMEX CUTTOGRAF with GRAPHIC BLADE 606, 1 PCE

Article no.: 69606.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 69606.02
EAN / GTIN 4002632803833
Manufacturer number 69606.02
L-Number L60170 938

Description

Description:

Discover its talents. With a rounded-off blade.
A cutting tool that offers you a whole lot of possibilities? MARTOR has plenty of those. Like the TRIMMEX CUTTOGRAF with which you can cut and deburr effortlessly. We have fitted a blade with a rounded-off point in this variant which we recommend for both types of work. You can adjust the blade extension individually according to the material and the use.
  • Basic material:
    Glass fibre reinforced plastic
  • Easy blade changing
    One could also describe it as intuitive. You can push the blade holder right to the front to remove the blade. Put the new one in, replace the holder, ready.
  • A wide variety of blades
    Count for yourself. There is definitely the right one for you among this unusually large selection of blades. Meaningful and safe: many of the blades can be lowered into the handle.
    Working comfortably also always depends on the handiness of the tool. That's why the handle of the TRIMMEX CUTTOGRAF is ergonomically shaped. The grooves on the top and at the bottom give you an even better grip when cutting.
  • Flexible blade extension
    You can decide for yourself, how far the blade should protrude out of the holder. So you can finely adjust the cutting tool time and again after each use.
  • Practical eyelet
    You do not have to do without an eyelet in the TRIMMEX CUTTOGRAF. You can just pull a strap through it and hang the cutting tool up wherever you need it.
  • Main cutting materials:
    Plastic burr
    Rubber burr
    Coated film
    Laminated film

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Plastic burr, Rubber burr, Coated film, Laminated film, Layers of foil or paper, Textile, material, Metal burr, Yarn, cord
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Base material: Glass fibre reinforced plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 606.50
  • Optional blade: 1031.50, 10.50, 12.50, 13.50, 14.50, 33.50, 34.50, 43.50, 72.50, 605.50, 629.50, 643.50, 677.50, 679.50, 680.50, 834.65, 8629.65, 8605.65, 8606.65, 11.50
  • Mounted blade blade shape (knife): Graphic blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart