Moving gears

Article no.: 6956
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chassis

Identification numbers & Classifications

Article number 6956
EAN / GTIN 4017976069562
Manufacturer number 6956
L-Number L90070 58

Description

Version:

mounted

Description:

Moving gear for the easy and safe transport of machines and other heavy goods. Sturdy welded steel construction, powder coated blue RAL 5007. With swivelling carrying platform and drawing shaft. Carrying platform with anti-slip rubber cover. Big nylon rolls with roller bearings. Scope of delivery: 1 transport roller with swivelling platform and shaft. Warranty: 2 years.

Feature:

Total load capacity (kg): 3000
Total length (mm): 300
Total width (mm): 200
Total height (mm): 104
Note: carrying platform 185 x 150 mm
Number of axes: 2
Number of rolls: 4
Wheel size (mm): 85 x 90
Tyres: Nylon

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart