Moving gears

Article no.: 6953
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chassis

Identification numbers & Classifications

Article number 6953
EAN / GTIN 4017976069531
Manufacturer number 6953
L-Number L90070 146

Description

Version:

mounted

Description:

Moving gear for the easy and safe transport of machines and other heavy goods. Sturdy welded steel construction with handles made of round steel, powder coated blue RAL 5007. Carrying platforms with anti-slip rubber cover. Big steel wheels with ball bearings. Scope of delivery: 2 transport rollers and 2 connecting rods made of round steel. Warranty: 2 years.

Feature:

Total load capacity (kg): 24000
Total length (mm): 495
Total width (mm): 288
Total height (mm): 110
Note: carrying platform 425 x 220 mm
Number of axes: 4
Number of rolls: 16
Wheel size (mm): 83 x 85
Tyres: Steel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart