Transport roller

Article no.: 6945
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chassis

Identification numbers & Classifications

Article number 6945
EAN / GTIN 4017976069456
Manufacturer number 6945
L-Number L90070 5

Description

Version:

mounted

Description:

For the easy and safe transport of heavy goods such as containers, boxes, machines etc. Sturdy welded steel construction with handles made of round or tubular steel, powder coated blue RAL 5007. Carrying platforms with anti-slip rubber cover. Big nylon rolls with roller bearings. High carrying capacity combined with low net weight. Outside dimensions L x W x H: 415 x 210 x 100 mm. Scope of delivery: 1 piece

Feature:

Total load capacity (kg): 6000
Total length (mm): 415
Total width (mm): 210
Total height (mm): 100
Note: carrying platform 260 x 200 mm
Number of axes: 3
Number of rolls: 6
Wheel size (mm): 85 x 85
Tyres: Nylon

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart