{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S2 | |
EU shoe size | 42 | |
Colour | black / blue | |
Closure | Shoelaces | |
Slip resistance | yes | |
removable footbed | yes | |
Type of product | Safety shoes |
Article number | 6934742 | |
EAN / GTIN | 4031101775029 | |
Manufacturer number | 6934742 | |
L-Number | L01670 267 |