uvex 2 trend Low shoes S2 Blue/Black Widths 10 Sizes 37

Article no.: 6934737
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S2
EU shoe size 37
Colour black / blue
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 6934737
EAN / GTIN 4031101839813
Manufacturer number 6934737

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 2 trend
  • Product type: Low shoes
  • Search colour (filter): Blue/Black
  • Protection class: S2
  • Gender: Women/Men
  • Sizes: 37
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: Steel cap
  • Insole: uvex 2 trend comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex 2 trend
  • Widths: 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart