{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 442 mm | |
External dimension width | 362 mm | |
External dimension height | 185 mm | |
Internal dimension length | 378 mm | |
Internal dimension width | 311 mm | |
Internal dimension height | 164 mm | |
Characteristics case | stackable | |
Weight | 2.26 kg | |
Packaging | Modular case (L-Boxx) | |
Type of product | Tool transport system |
Article number |
693345 170
Copy |
|
EAN / GTIN |
4045294514976
Copy |
|
Manufacturer number |
6000003511
Copy |
|
Manufacturer/responsible person | BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 ZUSMARSHAUSEN, Germany, www.l-boxx.com |