Ceramic points 16x50-6x40 mm 88A 60 P5 V38 PREMIUM steel

Article no.: 6928
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number 6928
EAN / GTIN 9003170069281
Manufacturer number 6928
L-Number L50140 259

Description

Description:

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Feature:

  • Form: 52ZY CYLINDRICAL MOUNTED POINT
  • Specification : 88A 60 P5 V38
  • Dimension (D x T - S x L): 16 x 50 - 6 x 40 mm
  • Diameter: 16 mm
  • Thickness: 50 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Strikes a perfect balance in terms of chip performance and the intended surface finish
  • Particularly suitable for difficult-to-reach places
  • Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

Application:

  • For demanding work such as deburring, bevelling and edge breaking on different steel grades

Recommendation:

  • Grit size 24 – 46 for rough grinding
  • Grit size 60 – 90 for fine grinding
  • Note different grades according to specification:
    • O: for high abrasiveness
    • P: for universal use
  • Note operating speed of max. 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart