X-ABS tool case with base shell, 2 tool boards and TSA locks, wheels1

Article no.: 692541 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Shaft pockets
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 470 mm
Internal dimension width 210 mm
Internal dimension height 360 mm
Volume 36 l
Weight 8 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692541 1
EAN / GTIN 4006793002401

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Double aluminium frame with integral toggle cylinder locks, positioning hinges with stop, and base studs.
 
1 base shell with cover board with sub-divisions, height 88 mm.
Internal fitments:
1 tool board with 25 shaft pockets and 1 securing pocket 400 mm,1 tool board with 10 shaft pockets1 cover board with 15 shaft pockets and 1 securing pocket 400 mm and 1 document pocket with 2 business card pockets and 2 penholder slots.
TSA locks: When travelling to the USA these locks can be opened for searching and relocked by the US “Transportation Security Administration” (TSA) using a master key. Forcible opening of the case (irreparably damaging the locks) for searching can thus be avoided.
with 4-stage telescopic extension.

Note:

Case available with other type of lock on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart