This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Aluminium tool case with base shell and tool boards

Article no.: 691900

Select article variation and quantity

Unit price incl. VAT
  • Material: Aluminium
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Type of tool storage Shaft pockets
Case load capacity 20 kg
Internal dimension length 460 mm
Internal dimension width 310 mm
Internal dimension height 170 mm
Weight 5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 691900
Manufacturer number 1182000909

Description

Version:

Integral locks in the frame, metal hinges and studs on the base. Permitted as hand luggage on planes.
Internal fitments:
1 base shell with subdivisions including tool board with 16 shaft pockets as a cover (No. 692717), 1 tool board with 26 shaft pockets (No. 692711).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart