Support ring f.Pipe cutter 14000; 14001

Article no.: 69135000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 69135000
EAN / GTIN 4018754329823
Manufacturer number 69135000

Description

Description:

  • For converting pipe cutters from 1 to 3 cutting wheels, for example, for working on routed pipes
    • for pipe cutters No. 14000 (1/8–1.1/4″): 2 cutting wheels No. 14010 (1/8–1.1/4″), 2 attachment rings
    • For pipe cutters No. 14002 (1/8–2″): 2 cutting wheels No. 14011 (1/8–2″), 2 accompanying rings

Feature:

  • for pipe cutter: 14000; 14001
  • Length [mm): 13 mm
  • Weight: 8 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart