Cutting wheel axle f.Pipe cutter 14000; 14001

Article no.: 69133000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 69133000
EAN / GTIN 4018754329786
Manufacturer number 69133000
L-Number L60010 8184
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For pipe cutters Rapid

Feature:

  • for pipe cutter: 14000; 14001
  • Length [mm): 30 mm
  • Weight: 10 g

Services & product advisors

Direct purchase
To shopping cart