Deburring Cutter TRIMMEX CUTTOGRAF with SCALPEL BLADE 11, 1 PCE

Article no.: 69111.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 69111.02
    EAN / GTIN 4002632803840
    Manufacturer number 69111.02
    L-Number L60170 939

    Description

    Description:

    Discover its talents. With a pointed blade.
    A cutting tool that offers you a whole lot of possibilities? MARTOR has plenty of those. Like the TRIMMEX CUTTOGRAF with which you can cut and deburr effortlessly. We have fitted a 0.40 mm strong blade in this variant which is especially suitable for handwork and cutting jobs with paper and cardboard. You can adjust the cutting depth individually according to the material and the use.
    • Basic material:
      Glass fibre reinforced plastic
    • Easy blade changing
      One could also describe it as intuitive. You can push the blade holder right to the front to remove the blade. Put the new one in, replace the holder, ready.
    • A wide variety of blades.
      Count for yourself. There is definitely the right one for you among this unusually large selection of blades. Meaningful and safe: many of the blades can be lowered into the handle.
      Working comfortably also always depends on the handiness of the tool. That's why the handle of the TRIMMEX CUTTOGRAF is ergonomically shaped. The grooves on the top and at the bottom give you an even better grip when cutting.
    • Flexible blade extension
      You can decide for yourself, how far the blade should protrude out of the holder. So you can finely adjust the cutting tool time and again after each use.
    • Practical eyelet
      You do not have to do without an eyelet in the TRIMMEX CUTTOGRAF. You can just pull a strap through it and hang the cutting tool up wherever you need it.
    • Main cutting materials:
      Plastic burr
      Rubber burr
      Coated film
      Laminated film

    Feature:

    • Handling: Right and left handers
    • Safety technology I: No safety
    • Safety technology II: Fixed blade
    • Main cutting materials: Plastic burr, Rubber burr, Coated film, Laminated film, Layers of foil or paper, Textile, material, Metal burr, Yarn, cord
    • Abrasion properties: Abrasion resistant
    • Holder/eyelet: no
    • Base material: Glass fibre reinforced plastic
    • soft grip: no
    • Metal detectable: no
    • Mounted blade: 11.50
    • Optional blade: 1031.50, 10.50, 12.50, 13.50, 14.50, 33.50, 34.50, 43.50, 72.50, 605.50, 606.50, 629.50, 643.50, 677.50, 679.50, 680.50, 834.65, 8629.65, 8605.65, 8606.65
    • Mounted blade blade shape (knife): Scalpel blade
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: no

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart