MarSurf M 310 C2 Set 2 µm

Article no.: 6910264
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification & Classification

Article number 6910264
Copy
EAN / GTIN 4059192064556
Copy
Manufacturer number 6910264
Copy
L-Number L40080 2871
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

For those who need more. The MarSurf M 310 has the same functions as the PS 10, but offers you crucial, additional functions.

Description:

  • The all-rounder for cross scanning

Feature:

  • Number n of individual measuring sections according to ISO/JIS: selectable: 1 to 16
  • Shortened cut-off according to ISO/JIS: selectable
  • Parameters: Vo
  • Cutoff Ic according to ISO/JIS: variable
  • Sensing range Lt according to ISO/JIS: variable
  • Data interface: USB B
  • Data interface: USB A
  • Calibration type: Uncalibrated
  • Languages: Hungarian
  • Languages: Turkish
  • Languages: Czech
  • Measuring principle: Stylus method
  • Other features: Lock/code word protection, date/time
  • Languages: Spanish
  • Languages: Swedish
  • Parameters: Rz (Ry (JIS) corresponds to Rz)
  • Parameters: Rz (JIS)
  • Parameters: Rz
  • Parameters: Rx
  • Parameters: Rvk
  • Languages: Russian
  • Languages: Romanian
  • Parameters: Rt
  • Parameters: RSm
  • Parameters: RSk
  • Parameters: RS
  • Parameters: Rq
  • Parameters: Rpm (ASME)
  • Parameters: Rpm
  • Parameters: Rpk
  • Parameters: RPc
  • Parameters: RpA (ASME)
  • Parameters: Rp
  • Parameters: Rmr (tp (JIS, ASME) corresponding to Rmr)
  • Parameters: Rmax
  • Parameters: Rk
  • Parameters: Ra
  • Parameters: R3z
  • Parameters: R
  • Languages: Portuguese
  • Languages: Polish
  • Product group name: Surface measuring devices
  • Languages: Dutch
  • Sensing range Lt according to ISO/JIS: N x Lc
  • Parameters: Mr2
  • Parameters: Mr1
  • Product name: Mobile roughness measuring device
  • Storage option: min. 3900 profiles, min. 500,000 results, min. 1500 PDF protocols, expandable with microSD card up to 32 GB (increases storage capacity by a factor of 320)
  • Data interface: microSD slot for SD / SDHC cards up to 32 GB
  • Product group name: MarSurf
  • Data interface: MarConnect (bidirectional)
  • Product type: M 310 C2 for transverse measurement
  • Accumulator: Li-ion battery, 3.7 V, nominal capacity 11.6 Wh, min. 1200 measurements
  • Languages: Korean
  • Languages: Japanese
  • Languages: Italian
  • IP Protection class: IP 40
  • Protection class: IP 40
  • Push button: Inductive skid probe
  • Filter according to ISO/JIS: Gaussian filter in accordance with ISO 16610-21 (previously ISO 11562); special filter in accordance with DIN EN ISO 13565-1, ls filter in accordance with DIN EN ISO 3274 (can be switched off)
  • Product description short: For those who need more. The MarSurf M 310 has the same functions as the PS 10, but also has decisive additional functions for you.
  • Languages: French
  • Languages: English
  • Calibration function: dynamic; Ra, Rz, Rsm
  • Languages: German
  • Parameters: CR
  • Parameters: CL CHINESE
  • Languages: Chinese
  • Parameters: CF
  • Cutoff Ic according to ISO/JIS: Automatic filter detection
  • Sensing range Lt according to ISO/JIS: Automatic
  • Parameters: Ar
  • Application:
  • Parameters: A2
  • Parameters: A1
  • Profile resolution: 8 nm
  • Sensing range Lt according to ISO/JIS: 4.8 mm
  • Cutoff Ic according to ISO/JIS: 2.5 mm
  • Probe tip: 2 µm
  • Dimensions in mm: 160 mm x 77 mm x 50 mm
  • Sensing range Lt according to ISO/JIS: 15 mm
  • Wide range power supply: 100 to 264 V
  • Sensing range Lt according to ISO/JIS: 1.5 mm
  • Total distance In according to ISO/JIS: 1.25 mm, 4.0 mm, 12.5 mm
  • Sensing range according to ISO 12085 (MOTIF): 1 mm, 2 mm, 4 mm, 8 mm, 12 mm, 16 mm
  • Cutoff Ic according to ISO/JIS: 0.8 mm
  • Positioning speed: 0,5; 1,0
  • Measuring range: 0,350
  • Cutoff Ic according to ISO/JIS: 0.25 mm
  • Measuring force (text): 0,00075

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart