External cylindrical grinding, conventional ceramic 300 x 40 x 76,2 mm 89A 602 K5A V217 /50

Article no.: 690784
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 690784
EAN / GTIN 9003176907846
Manufacturer number 690784

Description

Description:

In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 602 K5A V217 /50
  • Dimension (D x T x H): 300 x 40 x 76,2 mm
  • Diameter: 300 mm
  • Thickness: 40 mm
  • Drill hole: 76.2 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Steel

Advantage:

  • Angled flute grinding possible
  • Longer life expectancy
  • Increased lifetime

Application:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart