Spindle No.BL 1500/2 f.Pipe cutter 150/2 D.9mm

Article no.: 69070204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 69070204
EAN / GTIN 4018754040094
Manufacturer number 69070204
L-Number L60010 7126

Description

Description:

  • For wheels and castors

Feature:

  • for pipe cutter: 150/2
  • Diameter (mm): 9 mm
  • Length [mm): 38 mm
  • No.: BL 1500/2
  • Weight: 19 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart