Spindle No.BZ 1500/2 f.Pipe cutter 150/2 D.9mm

Article no.: 69070203
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bolt

Identification & Classification

Article number 69070203
Copy
EAN / GTIN 4018754040087
Copy
Manufacturer number 69070203
Copy
L-Number L60010 7127
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For wheels and castors

Feature:

  • for pipe cutter: 150/2
  • Diameter (mm): 9 mm
  • Length [mm): 46 mm
  • No.: BZ 1500/2
  • Weight: 23 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart