Guide roller No.RL 1500/2 f.Pipe cutter 150/2 D.28mm

Article no.: 69070202
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 69070202
Copy
EAN / GTIN 4018754040070
Copy
Manufacturer number 69070202
Copy
L-Number L60010 6517
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Pipe cutter

Feature:

  • for pipe cutter: 150/2
  • Diameter (mm): 28 mm
  • No.: RL 1500/2
  • Weight: 117 g
  • Width mm (b): 27,5 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart