Spindle No.BL 150/1 f.Pipe cutter 150/1 D.7,5mm

Article no.: 69020104
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bolzen

Identification numbers & Classifications

Article number 69020104
EAN / GTIN 4018754039753
Manufacturer number 69020104
L-Number L60010 5040

Description

Description:

  • For wheels and castors

Feature:

  • for pipe cutter: 150/1
  • Diameter (mm): 7,5 mm
  • Length [mm): 29 mm
  • No.: BL 150/1
  • Weight: 10 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart