Spindle No.BZ 1500/1 f.Pipe cutter 150/1 D.7,5mm

Article no.: 69020103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bolzen

    Identification numbers & Classifications

    Article number 69020103
    EAN / GTIN 4018754039746
    Manufacturer number 69020103

    Description

    Description:

    • For wheels and castors

    Feature:

    • for pipe cutter: 150/1
    • Roller bolt: x 2)
    • Diameter (mm): 7,5 mm
    • Length [mm): 38,5 mm
    • No.: BZ 1500/1
    • Weight: 14 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart