Cutting wheel D.25mm Thickness 14 mm Bore

Article no.: 69020101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Schneidrad

    Identification numbers & Classifications

    Article number 69020101
    EAN / GTIN 4018754039722
    Manufacturer number 69020101
    L-Number 815200 1.1/4

    Description

    Description:

    • for steel pipes

    Feature:

    • Wheel diameter (mm): 25 mm
    • Thickness: 14 mm
    • Gr.: 1
    • suitable for no.: 150/1
    • Weight: 14 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart