Spindle No.BZ 153 f.Pipe cutter 153 D.4mm

Article no.: 69010003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bolt

    Identification numbers & Classifications

    Article number 69010003
    EAN / GTIN 4018754039685
    Manufacturer number 69010003
    L-Number L60010 5045

    Description

    Description:

    • For wheels and castors

    Feature:

    • for pipe cutter: 153
    • Diameter (mm): 4 mm
    • Length [mm): 18,5 mm
    • No.: BZ 153
    • Weight: 2 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart