Profile surface grinding 200x10x32 mm 80A809J7GV111 steel

Article no.: 688752
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 688752
EAN / GTIN 9003176887520
Manufacturer number 688752
L-Number L50140 904

Description

Description:

For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Shape 7 offers optimum edge retention due to a durable bond.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 80A 809 J7G V111
  • Dimension (D x T x H): 200 x 10 x 32 mm
  • Diameter: 200 mm
  • Thickness: 10 mm
  • Drill hole: 32 mm
  • Grain size: 80
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Minimum dressing diamond wear
  • Selection based on individual requirements
  • Universal use

Application:

  • For profile surface grinding of high-alloyed steels
  • Can be used for high-alloyed steels, HSS, stainless steel and tungsten carbide for wet grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart